Miniature ball bearing FAG 605-2Z-CO7, Outer diameter: 14 mm | Width: 5 mm | Inner diameter: 5 mm
Deep groove ball bearing
See technical informationReferences
FAG:605-2Z-CO7
Rubix:244A4071
Manufacturer :0955423530000
EAN:4054372801624

Product details : FAG 605-2Z-CO7 0955423530000 DEEP GROOVE BALL BEARING
Sealed 607 stainless steel ball bearing 7x19x37
Technical specifications
Attributes
| Inner diameter | 5 mm |
|---|---|
| Outer diameter | 14 mm |
| Width | 5 mm |
| Sealing | two metal shields |
| Limit speed | 45500 rpm |
| Basic static load, radial - C0r | 889 N |
| Basic dynamic load, radial - Cr | 2340 N |
Show UNSPSC/ECL@SS
£ 4.71 excl. VAT
/ Each
£ 5.65 incl. VAT
- In stock: Next day delivery
