Miniature ball bearing FAG S628-2RSR-HLC, Outer diameter: 22 mm | Width: 8 mm | Inner diameter: 8 mm
Deep groove ball bearing
See technical informationReferences
FAG:S628-2RSR-HLC
Rubix:389A7113
Manufacturer :0504525760000
EAN:4012802227611

Product details : FAG S628-2RSR-HLC DEEP GROOVE BALL BEARING
Deep groove ball bearing S62..-2RSR, corrosion-resistant materials, single row, seals, steel sheet metal cage
Technical specifications
Attributes
| Logistic Weight | 17 g |
|---|---|
| Inner diameter | 8 mm |
| Outer diameter | 22 mm |
| Width | 8 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Cage | steel |
| Series | s62..-2rsr |
| Precision | p0 (normal / abec 1) |
| Limit speed | 20900 rpm |
| Basic static load, radial - C0r | 1130 N |
| Basic dynamic load, radial - Cr | 2830 N |
Show UNSPSC/ECL@SS
£ 695.00 excl. VAT
/ 100 pieces
£ 834.00 incl. VAT
- Usually arrives within 14 working days
