Miniature ball bearing FAG 697-HLC, Outer diameter: 17 mm | Width: 5 mm | Inner diameter: 7 mm
Deep groove ball bearing
See technical informationReferences
FAG:697-HLC
Rubix:238A3406
Manufacturer :0554729740000
EAN:4012802608502

Product details : FAG 697-HLC SINGLE ROW DEEP GROOVE BALL BEARING
Insolcate ball bearing
Technical specifications
Attributes
| Logistic Weight | 4,9 g |
|---|---|
| Inner diameter | 7 mm |
| Outer diameter | 17 mm |
| Width | 5 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Cage | steel |
| Series | 69 .. |
| Material | steel |
Show UNSPSC/ECL@SS
£ 499.00 excl. VAT
/ 100 pieces
£ 598.80 incl. VAT
- Delivery usually within ( 7 ) days
