References
NSK:PAU-15-ALS
Rubix:237A0055

Documents
Product details : NSK PAU15ALS LINEAR GUIDE
Light weight, compact and easy to use NSK miniature Linear Guides ensure smooth operation.
Strengths
•Smooth motion
Light weight
Low dust emission
Light weight
Low dust emission
Technical specifications
Attributes
| Preload | 25 µm |
|---|---|
| Width | 32 mm |
| Length | 43 mm |
| Height on rail | 16 mm |
| Material | stainless steel |
| Design size | 15 mm |
Show UNSPSC/ECL@SS
£ 58.33 excl. VAT
/ Each
£ 70.00 incl. VAT
- Delivery usually within ( 2 ) days
