Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Linear Rail & Guides
(601)
Ballscrews
(14)
Shaft/roller guides
(321)
Modules/Systems
(13)
See Linear technology
< Back
Rubix Categories
Mechanical Power Transmission
Linear technology
Linear Rail & Guides
Profile rail guides
Roller/Ball guide block
INA KWVE30-B-L-V1-G4 RECIRCULATING BALL BEARING CARRIAGE
INA KWVE30-B-L-V1-G4 RECIRCULATING BALL BEARING CARRIAGE
Long Carriage
References
ina:
KWVE30-B-L-V1-G4
rubix:
389A7032
manufacturer :
0171747160250
ean:
4054362997870
Technical specifications
Precision
g4
Width
90
mm
Length
127
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : INA KWVE30-B-L-V1-G4 RECIRCULATING BALL BEARING CARRIAGE
Ball row pads
Technical specifications
Attributes
Logistic Weight
1832
g
Precision
g4
Width
90
mm
Length
127
mm
Height on rail
42
mm
Model
kwve30
Material
hardened steel
Design size
30
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
104.73
excl. VAT
/
Each
£
125.68
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
NSK LAW17ELZ LINEAR GUIDE
INA LINEAR BLOCK KWSE45-L-V1-G3
INA LINEAR CARRIAGE KWVE35-B-V1-G4
INA KWVE20-B-SL-V2-G3 LINEAR BEARING 199148060340
NSK NAH35GMZ R 5 LINEAR RAIL
INA KWVE45-B-SL-V1-G3 LINEAR CARRIAGE
INA KWVE15-B-S-V1-G4 CARRIAGE-USE RAIL 197476240250
INA KWVE30-B-HL-V1-G3 LINEAR CARRIER KWVE 30 B HL G3 V1
INA KWVE20-B-ESC-V1-G3 CARRIAGE-USE RAIL 125089500240
INA RWU35-F-L-120/930/120-V3-G2 RECIRCULATING ROLLER BEARING CARRIAGE
INA KWVE20-B-V1-G4 LINEAR KWVE20BG4V1 BEARING
INA KWVE15-B-V1-G4 LINEAR CARRIAGE 158595920250
INA KWVE35-B-SNL-V1-G3 LINEAR BEARING 200516970240
INS LINEAR CARRIAGE BEARING KWVE15BSG3V2
INA RWU35-E-V3-G2 RWU35-E-G2-V3 LINEAR GUIDE