INA KWVE35-B-L-V0-G3 RECIRCULATING BALL BEARING CARRIAGE
Recirculating Ball Bearing Carriage
See technical informationSee documentsReferences
INA:KWVE35-B-L-V0-G3
Rubix:106A4075
Manufacturer :0174213730140

Documents
Product details : INA KWVE35-B-L-V0-G3 RECIRCULATING BALL BEARING CARRIAGE
Carriages KWVE. . -B-L, long carriage, four-row, full complement ball set
Technical specifications
Attributes
| Logistic Weight | 2614 g |
|---|---|
| Width | 145 mm |
| Length | 100 mm |
| Height on rail | 48 mm |
| Precision | g3 |
| Design size | 35 mm |
Show UNSPSC/ECL@SS
£ 194.32 excl. VAT
/ Each
£ 233.18 incl. VAT
- Usually arrives within 14 working days
