References
INA:KWVE45-B-SNL-V1-G3
Rubix:229A4470
Manufacturer :0201154310240
EAN:4054366345653

Product details : INA KWVE45-B-SNL-V1-G3 LINEAR CARRIAGE 201154310240
Ball row pads
Technical specifications
Attributes
| Logistic Weight | 2860 g |
|---|---|
| Preload | v1 |
| Width | 86 mm |
| Length | 172.7 mm |
| Height on rail | 52 mm |
| Precision | g3 |
| Design size | 45 mm |
Show UNSPSC/ECL@SS
£ 167.14 excl. VAT
/ Each
£ 200.57 incl. VAT
- Delivery usually within ( 7 ) days
