Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Linear Rail & Guides
(601)
Ballscrews
(14)
Shaft/roller guides
(321)
Modules/Systems
(13)
See Linear technology
< Back
Rubix Categories
Mechanical Power Transmission
Linear technology
Linear Rail & Guides
Profile rail guides
Roller/Ball guide block
INA LINEAR CARRIAGE KWSE25-HL-V1-G2
INA LINEAR CARRIAGE KWSE25-HL-V1-G2
Recirculating Ball Bearing Carriage
References
ina:
KWSE25-HL-V1-G2
rubix:
106A6734
manufacturer :
0028662000230
Technical specifications
Precision
G2
Width
48
mm
Length
104.3
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : INA LINEAR CARRIAGE KWSE25-HL-V1-G2
Ball row pads
Technical specifications
Attributes
Logistic Weight
801
g
Precision
G2
Width
48
mm
Length
104.3
mm
Height on rail
40
mm
Model
KWSE25
Material
Steel
Design size
25
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
203.42
excl. VAT
/
Each
£
244.10
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
INA LINEAR CARRIAGE KWVE35-B-L-V0-G3
INA CARRIAGE-USEINA RAIL KWVE15BG3V1
INA CARRIAGE-USEINA RAIL KWVE 15 B EC G3 V1
INA LINEAR CARRIAGE KWSE25-L-V2-G3
NSK LINEAR CARRIAGE NAH15EM
INA CARRIAGE-USEINA RAIL KWVE 25 B G3 V1
INA LINEAR CARRIAGE KWVE20BSG3V2
INA CARRIAGE-USEINA RAIL KWVE 15 B S G3 V1
INA KWVE20-B-V0-G4 LINEAR CARRIAGE 124487610150
NSK LINEAR BEARING NAH20AN
INA KWVE45-B-S-V1-G3 CARRIAGE-USE RAIL 200715310240
INA KWVE30-B-SN-V1-G3 LINEAR CARRIAGE 199810070240
INA CARRIAGE-USEINA RAIL KWVE 45 B H G3 V1
INA KWSE30-L-V1-G3 LINEAR CARRIAGE KWSE 30 L G3 V1
NAS20ALZ LINEAR BEARING