References
INA:KWSE30-H-V1-G3
Rubix:229A4446
Manufacturer :0007730180240
EAN:4054362951476




Documents
Product details : INA KWSE30-H-V1-G3 LINEAR BEARING 7730180240
Ball row pads
Technical specifications
Attributes
| Logistic Weight | 1000 g |
|---|---|
| Preload | 0,04 · cii |
| Width | 60 mm |
| Length | 91.6 mm |
| Height on rail | 45 mm |
| Precision | g3 |
| Material | steel |
| Design size | 30 mm |
Show UNSPSC/ECL@SS
£ 139.69 excl. VAT
/ Each
£ 167.63 incl. VAT
- Usually arrives within 14 working days
