DEWALT DCS781N-XJ 54V XR FLEXVOLT 305MM SLIDE MITRE SAW - BARE UNIT
Mitre Saw
See technical informationReferences
Dewalt:DCS781N-XJ
Rubix:248A0085
EAN:5035048747780

Product details : DEWALT DCS781N-XJ 54V XR FLEXVOLT 305MM SLIDE MITRE SAW - BARE UNIT
The DCS781 is the ultimate cordless Mitre Saw for first and second fix applications on the jobsite and can deliver up to 675 cuts in 83mm skirting board with one 9Ah XR FLEXVOLT® battery. The powerful 54V brushless motor offers a cutting capacity of 310 x 90mm, with a 165mm height capacity at the fence and the Regenerative Braking Technology extends runtime by redirecting lost energy back into the battery. Engineered for repeatable accuracy with dual horizontal rails and a stainless steel detent plate with common angles at 0, 15, 22. 5, 31. 6, 35. 3 and 45 degrees. Other features include Wireless Tool Control to enable automatic stop start dust extraction when used with the DCV586M, XPS cross-cut positioning system for the ultimate in accuracy and visibility with no calibration needed and 100mm extendable side handles for material support and increased portability on site.
Strengths
•AirLock compatible dust extraction provides cleaner and safer jobsites
Wireless Tool Control allows direct connection to a compatible vac, which provides increased runtime and improves efficiency
XPS Shadow line cut indicator provides fast accurate alignment of the blade while illuminating the work piece for increased productivity no adjustment required
Compact and lightweight design characteristics deliver a saw with application focused capacities which is easy to transport around the jobsite
The large 120mm high dual sliding fence gives maximum support in large material cuts at any angle or combination of angles
Outstanding cutting performance in both small profiles and large construction timbers up to 90 x 310 mm
Cam action mitre lock function makes mitre setting faster and easier allowing the user to quickly adjust angles between 0° - 50° left and 0° - 60° right
Intuitive bevel lock with machined stops provides accurate and simple setting of bevel angles up to 49° left and right
Side extension handles improve portability and handling whilst providing a stable, base for wider material
The innovative grooving stop allows the adjustment of the cutting depth for grooving and rebating applications
Base and fence designed, machined and checked to the highest standards of accuracy to deliver 01° accuracy in key applications
Exceptional runtime performance is achieved through a combination of blade, brushless motor design and regenerative braking technology
Wireless Tool Control allows direct connection to a compatible vac, which provides increased runtime and improves efficiency
XPS Shadow line cut indicator provides fast accurate alignment of the blade while illuminating the work piece for increased productivity no adjustment required
Compact and lightweight design characteristics deliver a saw with application focused capacities which is easy to transport around the jobsite
The large 120mm high dual sliding fence gives maximum support in large material cuts at any angle or combination of angles
Outstanding cutting performance in both small profiles and large construction timbers up to 90 x 310 mm
Cam action mitre lock function makes mitre setting faster and easier allowing the user to quickly adjust angles between 0° - 50° left and 0° - 60° right
Intuitive bevel lock with machined stops provides accurate and simple setting of bevel angles up to 49° left and right
Side extension handles improve portability and handling whilst providing a stable, base for wider material
The innovative grooving stop allows the adjustment of the cutting depth for grooving and rebating applications
Base and fence designed, machined and checked to the highest standards of accuracy to deliver 01° accuracy in key applications
Exceptional runtime performance is achieved through a combination of blade, brushless motor design and regenerative braking technology
Technical specifications
Attributes
| Cutting depth | 165 mm |
|---|---|
| Voltage | 54 V |
| Speed | 3800 rpm |
| Blade diameter | 305 mm |
| Weight | 23.2 kg |
Show UNSPSC/ECL@SS
£ 1,452.98 excl. VAT
/ Each
£ 1,743.58 incl. VAT
- Delivery usually within ( 7 ) days































