References
Dewalt:DCS365N-XJ
Rubix:2581652
EAN:5035048630495




Product details : DEWALT DCS365N-XJ 184MM BARE CORDLESS MITRE SAW WITH XPS - NAKED
Strengths
•Double insulated DEWALT 65 mm fan cooled motor with replaceable brushes for maximum power in hard wood
XPS Shadow line cut indicator provides fast accurate alignment of the blade while illuminating the work piece for increased productivity
New mitre angle adjustment system provides accurate and consistent setting of mitre angles between 0 and 48° right and 0 and 48° left
Horizontal rails create additional capacity for larger materials
The aluminium base construction provides stability to the saw while still retaining its portability
Mitre and bevel angle detents for quick and easy set up of the saw
The dual fence mechanism gives maximum support in large material cuts at any angle or combination of angles
XPS Shadow line cut indicator provides fast accurate alignment of the blade while illuminating the work piece for increased productivity
New mitre angle adjustment system provides accurate and consistent setting of mitre angles between 0 and 48° right and 0 and 48° left
Horizontal rails create additional capacity for larger materials
The aluminium base construction provides stability to the saw while still retaining its portability
Mitre and bevel angle detents for quick and easy set up of the saw
The dual fence mechanism gives maximum support in large material cuts at any angle or combination of angles
Technical specifications
Attributes
| Cutting depth | 50 mm |
|---|---|
| Voltage | 18 V |
| Speed | 3750 rpm |
| Power | 590 W |
| Blade diameter | 184 mm |
| Weight | 11.1 kg |
Show UNSPSC/ECL@SS
£ 520.83 excl. VAT
/ Each
£ 625.00 incl. VAT
- In stock: Next day delivery