MAKITALH001GZ 40V LI-ION XGT 260MM MITRE SAW BODY ONLY
MITRE SAW
See technical informationSee documentsReferences
Makita:LH001GZ
Rubix:453A2464
Manufacturer :LH001GZ
EAN:0197050016867
Documents
Product details : MAKITALH001GZ 40V LI-ION XGT 260MM MITRE SAW BODY ONLY
Soft start and constant speed control
Two in one machine, this Mitre Saw can be used as a cordless Table Saw by using the top table and rip fence; table size 260x415mm
Rip fence secures at both ends to minimise bending when the workpiece is pressed against it, enhancing the cutting accuracy when in Table Saw mode
Bevel capacity 45° left and mitre capacity of 45° left and 52° right with positive stops at 0, 15, 22.5, 30 and 45. No bevel cutting capacity when using as a Table Saw
Rack and pinion mechanism to allow for easy, fine adjustment of the table height by simply turning the knob
Built-in LED job light with dedicated on/off switch with LED marker
LED job light casts a shadow of the blade on to the workpiece, clearly indicating the cutting line as the blade lowers
Auto-Stop Wireless System (AWS) for Bluetooth control with a compatible dust extraction system (chip 198900-7 is required, sold separately)
Independent switch that activates the Vacuum Cleaner only via AWS makes it easier to clean the tool after use
Table Saw has a maximum cutting capacity of 40mm and 69mm height x 130mm width maximum cutting capacity when using as a Mitre Saw
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 627.00 excl. VAT
/ Each
£ 752.40 incl. VAT
- Delivery usually within ( 7 ) days





