SIP 01307 14IN ABRASIVE CUT OFF SAW (230V)


14" Abrasive Cut-Off Saw

References
sip industrial:01307
rubix:241A7075
ean:5012713013074
brand logo
brand logo

Product details : SIP 01307 14IN ABRASIVE CUT OFF SAW (230V)


• Adjustable cutting angle: Maintains a quality finish with every pass of the disc. From 0° to 45°, the integrated mitre function allows users to adjust the angle of the metal for assured performance with each job. • Adjustable heavy-duty vice: Versatile and secure for greater metal handling, cut with confidence by using equipment designed for the job. Whether it's solid bar, tube, or angle, the heavy-duty vice holds securely so users can cut quickly and safely. • Easy-to-replace abrasive disc: The quick flip guard gives users access to the retaining bolt which can be easily removed with the wrench supplied and housed on the saw base. This helps to minimise downtime when it comes to replacing the disc. • Robust base for improved stability: The solid and robust base enables frequent handling by workshop teams. Users can feel assured that when the sparks are flying, the base will support you through the whole cut. • Stronger head support with industrial grip 'n' trigger: Exert the necessary pressure required to get through the cut reliably. With the build quality you'd expect from the SIP brand, anyone in the workshop team can process cuts quickly and safely.

Strengths

• Adjustable cutting angle • Adjustable heavy-duty vice • Easy-to-replace abrasive disc • Robust base for improved stability • Stronger head support with industrial grip 'n' trigger

Technical specifications


Attributes
No attributes to display for this product
£ 189.93 excl. VAT
/ Each
£ 227.92 incl. VAT
  • Usually arrives within 14 working days