DEWALT DWS780-GB 305MM COMPOUND MITRE SAW DWS780 230V
Compound Slide Mitre Saw with Xps
See technical informationReferences
Dewalt:DWS780-GB
Rubix:2018187

Product details : DEWALT DWS780-GB 305MM COMPOUND MITRE SAW DWS780 230V
Outstanding cutting performance in both small profiles and large construction timbers up to 110 x 303 mm. XPS Shadow line cut indicator provides fast accurate alignment of the blade while illuminating the work piece for increased productivity no adjustment required. Heavy duty durability with the ability to fully adjust your machine to maintain accuracy over the life fo the tool. New quick release bevel stop setting provides accurate and simple setting of bevel angles up to 49° left and right. Easy to use mitre and bevel controls making the tool fast and simple to change from one set up to another. Cam action mitre lock function makes mitre setting faster and easier allowing the user to quickly adjust angles between 0° - 50° left and 0° - 60° right. Supplied with: High Quality 60 tooth blade, Blade spanner, Dust bag, Material Clamp. 1 year full warranty.
Strengths
XPS Shadow line cut indicator provides fast accurate alignment of the blade while illuminating the work piece for increased productivity no adjustment required
Heavy duty durability with the ability to fully adjust your machine to maintain accuracy over the life of the tool
New quick release bevel stop setting provides accurate and simple setting of bevel angles up to 49° left and right
Easy to use mitre and bevel controls making the tool fast and simple to change from one set up to another
Cam action mitre lock function makes mitre setting faster and easier allowing the user to quickly adjust angles between 0° - 50° left and 0° - 60° right
Long life Accuracy in Table and Fence Design
The large dual sliding fence gives maximum support in large material cuts at any angle or combination of angles
Linear horizontal rails utilise bronze guides to provide maximum precision when cutting materials up to 345 mm wide
Compact and lightweight design characteristics deliver a saw with enormous capacity which is easy to transport around the jobsite
Outstanding dust control and deflection away from cutting area
Electronic speed control for adjusting cutting speed when cutting materials other than wood
The innovative grooving stop allows the adjustment of the cutting depth for grooving and rebating applications
Heavy duty durability with the ability to fully adjust your machine to maintain accuracy over the life of the tool
New quick release bevel stop setting provides accurate and simple setting of bevel angles up to 49° left and right
Easy to use mitre and bevel controls making the tool fast and simple to change from one set up to another
Cam action mitre lock function makes mitre setting faster and easier allowing the user to quickly adjust angles between 0° - 50° left and 0° - 60° right
Long life Accuracy in Table and Fence Design
The large dual sliding fence gives maximum support in large material cuts at any angle or combination of angles
Linear horizontal rails utilise bronze guides to provide maximum precision when cutting materials up to 345 mm wide
Compact and lightweight design characteristics deliver a saw with enormous capacity which is easy to transport around the jobsite
Outstanding dust control and deflection away from cutting area
Electronic speed control for adjusting cutting speed when cutting materials other than wood
The innovative grooving stop allows the adjustment of the cutting depth for grooving and rebating applications
Technical specifications
Attributes
| Cutting depth | 170 mm |
|---|---|
| Voltage | 230 V |
| Speed | 3800 rpm |
| Power | 1675 W |
| Blade diameter | 305 mm |
| Weight | 24.8 kg |
Show UNSPSC/ECL@SS
£ 907.98 excl. VAT
/ Each
£ 1,089.58 incl. VAT
- Delivery usually within ( 7 ) days