References
SIP Industrial:8918
Rubix:2583387
Manufacturer :8918

Product details : SIP TP550/206 PETROL PRESSURE WASHER
The SIP TP550/206 is a petrol-driven pressure washer fitted with a powerful 7hp engine, and has low oil protection, hose storage, and a heavy-duty lance. Ideal for farming or contractor use.
Strengths
•Grey maintenance sock ideal for environments where the fast recovery of industrial spills including both oil and water based liquids, solvents, coolants and mild chemicals is required
•Suitable for use as a barrier to encircle a spill or placed around the base of drums and machinery to absorb any nuisance leaks or drips
•Strong tubular knitted outer fabric sleeve allows for durability, expansion and improved speed of absorption
•Filled with a super absorbent polymer that retains any liquids absorbed
•The absorbent core is secured into the sock at each end with a stitched seam
•Suitable for use as a barrier to encircle a spill or placed around the base of drums and machinery to absorb any nuisance leaks or drips
•Strong tubular knitted outer fabric sleeve allows for durability, expansion and improved speed of absorption
•Filled with a super absorbent polymer that retains any liquids absorbed
•The absorbent core is secured into the sock at each end with a stitched seam
Technical specifications
Attributes
| Flow | 545 l/h |
|---|---|
| Pressure | 207 bar |
| High-pressure hose | 7 m |
Show UNSPSC/ECL@SS
£ 369.99 excl. VAT
/ Each
£ 443.99 incl. VAT
- Usually arrives within 14 working days
