• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,392)
  • Mechanical Power Transmission(110,883)
  • Fluid Transmission & Flow Technology(101,362)
  • Tools & Metrology(32,642)
  • Protection, Safety & Hygiene(55,482)
  • Equipment(10,024)
  • Fasteners, Adhesives & Tapes(17,691)
  • Maintenance & Repairs(5,531)
  • Welding(1,007)
  • New Products
  • Machine tools(209)
  • Hoisting, lifting and pulling equipment(673)
  • Trolleys(1,916)
  • Power generator(8)
  • Cleaning(639)
  • Ladders(489)
  • Heating, ventilation, dehumidification, cooling(107)
  • Storage(5,976)
See Equipment
  • High-pressure washers(184)
  • Professional vacuum and wet vacuum cleaners(354)
  • Floor cleaners(83)
  • Parts degreasing and cleaning devices(18)
See Cleaning
  1. Rubix Categories
  2. Equipment
  3. Cleaning
  4. High-pressure washers
  5. Cold water high-pressure washers
  6. Mobile cold water high-pressure washer
  7. KARCHER HD5/11P COLD PRESSURE WASHER 15201960 240V

KARCHER HD5/11P COLD PRESSURE WASHER 15201960 240V

Cold pressure washer

See technical information

References

Kärcher:1.520-960.0
Rubix:80215900
Manufacturer :1.520-960.0
EAN:4054278144863
brand logo
brand logo

Product details : KARCHER HD5/11P COLD PRESSURE WASHER 15201960 240V


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 663.60 excl. VAT
/ Each
£ 796.32 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

NILFISK 107146800 PRESSURE WASHER MC 7P-195/1280 FA 400/3/50 EUSIP TP550/206 PETROL PRESSURE WASHER107146801 3PH PRESSURE WASHER MC 7P195/1280DRAPER 03096 2200W 165 BAR PRESSURE WASHERNILFISK PRESSURE WASHER 106174801NILFISK 107146705 MC 5M-180/840 400/3/50 EU WATER PRESSURE WASHERDRAPER 98677 2200W 165 BAR PRESSURE WASHERDEWALT DCMPW1600N-XJ 2X18V XR PRESSURE WASHER - BARE UNITDRAPER 98678 2100W 165 BAR PRESSURE WASHERDRAPER 03095 2200W 165 BAR PRESSURE WASHERDRAPER 98679 2500W 195 BAR PRESSURE WASHERCRC SW-33 SMART WASHERDRAPER 98676 1600W 135 BAR PRESSURE WASHERDRAPER 98674 1400W 105 BAR PRESSURE WASHERNILFISK 107146800 PRESSURE WASHER MC 7P-195/1280 FA 400/3/50 EU
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap