• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,380)
  • Mechanical Power Transmission(110,915)
  • Fluid Transmission & Flow Technology(101,369)
  • Tools & Metrology(32,599)
  • Protection, Safety & Hygiene(55,407)
  • Equipment(10,030)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,506)
  • Welding(1,013)
  • New Products
  • Lubricants(934)
  • Paints and Fittings(416)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(301)
  • Electrics, electronics and lighting(3,457)
See Maintenance & Repairs
  • Electrics and lighting(3,017)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Plug
WALTHER 310406 16A 3P+E 415V COUPLER (L)165 MM X (DIA)65 MM

WALTHER 310406 16A 3P+E 415V COUPLER (L)165 MM X (DIA)65 MM

Plug Walther-Präzision

See technical information
References
Walther-Präzision:310406
Rubix:234A8062
Manufacturer :310406
brand logo
brand logo

Product details : WALTHER 310406 16A 3P+E 415V COUPLER (L)165 MM X (DIA)65 MM


16A 3P+E 415V Coupler (L)165 mm x (Dia)65 mm

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 18.97 excl. VAT
/ Each
£ 22.76 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories

WALTHER 330304 32A 2P+E 110V COUPLER (L)189 MM X (DIA)72 MMLEWDEN PM32/1000FPB PLUG 32A 3P 110V IP44 4H MULTIMAX (L)154 MMDRAPER 13605 GLOW PLUG SOCKET SET 4PCSGEWISS GW60001H SPINA MOB.HP IP44 2P+T 16A 110V 4H (L)125 MM X (DIA)51GEWISS GW60009H SPINA MOB.HP IP44 3P+N+T 16A 400V 6H (L)137 MM X (DIA)GEWISS GW44210 ENCL.W.SMOOT.SIDE WALLS 380X300X120IP56 (L)396 MM X (W)DRAPER 83802 M12X1.75 TAPER & PLUG TAP SETLEGRAND 052284 LEGRAND 3P+N+E STRAIGHT MOBILE IP44 16A 415VDRAPER 01065 18MM 250MAG.PLUG SOCKET3/812PML ACCESSORIES 2135-RB 13A ROUGH USE PLUG TOP 13A FUSED CLAMP TDRAPER 99659 13-PIN EURO12V TWIN INLET PLUGMENNEK 3821 ES 5 PIN TRAILING PLUG 16A 3P+N+ELGA SELECTRIC LG8191/13 13A FUSED PLUGLEWDEN X2MOD INSULATED MODULAR ENCLOSURE 2MODULE IP20 (H)160 MM X (W)5LEGRAND 555128 S PLUG 400V 16A 3 POLE+E IP44
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap