SANDVIK 2P212-0100-PC 1620 6260061
Monoblock carbide milling cutter CoroMill® Plura for surfacing and dressing
See technical informationReferences
Sandvik Coromant:2P212-0100-PC1620
Rubix:286A9093
Manufacturer :6260061



Product details : SANDVIK 2P212-0100-PC 1620 6260061
Monoblock solid carbide end mill CoroMill® Plura for micromilling
Technical specifications
Attributes
| Diameter | 1 mm |
|---|---|
| Type of tail | cylindrical |
| Tail diameter | 3 mm |
| Number of teeth | 2 |
| Length of cut | 5 mm |
| Total length | 60 mm |
| Centre cut | yes |
| Cutting material | carbide |
| Coating | pvd tialn |
| Type | square |
| Angle of helix | 30 ° |
| Machining material | pmknsh |
| Capacity length | 5 mm |
| Cutting angle | 90 ° |
Show UNSPSC/ECL@SS
£ 100.83 excl. VAT
/ Each
£ 121.00 incl. VAT
- Usually arrives within 14 working days
