BOTT 16926725.19 525X550X2000 PPE & JANITORIAL CUBD + 2 SHELVES
verso ventilated door kitted cupboard with 2 shelves, 1 rail WxDxH: 525x550x2000mm RAL 7035/7016
See technical informationSee documentsReferences
Bott:16926725.19
Rubix:214A7469

Technical specifications
| Type | ventilated door kitted cupboard |
|---|---|
| Number of doors | 1 |
| Height | 2000 mm |
Documents
Product details : BOTT 16926725.19 525X550X2000 PPE & JANITORIAL CUBD + 2 SHELVES
verso ventilated door PPE / janitorial kitted cupboard. Featuring a robust, fully welded steel housing and single, Ventilated door with 2 adjustable height, galvanised steel shelves (75kg U.D.L.) and a hanging rail. Finished in durable powder coat paint in RAL 7035 light grey / RAL 7016 anthracite grey. WxDxH: 525x550x2000mm.
Technical specifications
Attributes
| Type | ventilated door kitted cupboard |
|---|---|
| Number of doors | 1 |
| Height | 2000 mm |
| Width | 525 mm |
| Depth | 550 mm |
Show UNSPSC/ECL@SS
£ 512.40 excl. VAT
/ Each
£ 614.88 incl. VAT
- Delivery usually within ( 16 ) days



