References
Facom:JLS2-TUBESUP800
Rubix:156A5011
EAN:3148519453386

Product details : FACOM ASSEMBLY KIT JLS2-TUBESUP800
Mounting kit (800 mm) Jetline +
- KIT-TUBESUP consist of 2 epoxy-painted metal tubes fitted with a worktop
fixing system.
- Dimensions: diameter 30 mm / length: 585 - 990 mm.
Weight: 2.8 kg.
- KIT-TUBESUP consist of 2 epoxy-painted metal tubes fitted with a worktop
fixing system.
- Dimensions: diameter 30 mm / length: 585 - 990 mm.
Weight: 2.8 kg.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 1010x500x155 mm |
|---|---|
| Package weight | 4061 g |
| Type | assembly kit |
| Number of elements | 1 |
Show UNSPSC/ECL@SS
£ 186.93 excl. VAT
/ Each
£ 224.32 incl. VAT
- Delivery usually within ( 14 ) days
