GEDORE SPRING CLAMP D 10MM

Spring Clamp

See technical information

References

Gedore:1500 H 2-10
Rubix:80049504
Manufacturer :2008351
EAN:4010886877111
brand logo

Technical specifications

Typespring clamp

Product details : GEDORE SPRING CLAMP D 10MM


Spring clamp d 10 mm Suitable for perforated panels with square perforation 10 x 38 mm Zinc-plated

Technical specifications


Attributes
Typespring clamp
£ 3.86 excl. VAT
/ Each
£ 4.63 incl. VAT
  • Delivery usually within ( 22 ) days