References
Gedore:1500 H 2-16
Rubix:80049506
Manufacturer :2008378
EAN:4010886877128

Documents
Product details : GEDORE SPRING CLAMP D 16MM
Spring clamp d 16 mm Suitable for perforated panels with square perforation 10 x 38 mm Zinc-plated
Technical specifications
Attributes
| Type | spring clamp |
|---|---|
| Number of elements | 10 |
Show UNSPSC/ECL@SS
£ 4.11 excl. VAT
/ Each
£ 4.93 incl. VAT
- Delivery usually within ( 22 ) days
