LOCTITE AA 330 MULTIBOND KIT ADH & ACT 230054
LOCTITE® AA 330 / LOCTITE® SF 7388 KIT
See technical informationSee documentsReferences
Loctite:AA 330/SF 7388 KT50/40ML EN
Rubix:304112
Manufacturer :230054
EAN:5010266197234

Documents
Product details : LOCTITE AA 330 MULTIBOND KIT ADH & ACT 230054
Consists of 2-parts: a slightly cloudy, colourless to pale yellow, general purpose, urethane methacrylate ester acrylic adhesive and a heptane/isopropanol-based activator.
Strengths
• High viscosity
• Registered to NSD Category P1 for use as a sealant where there is no possibility of food contact in and around food processing areas.
NOTE: This is a regional approval
• Registered to NSD Category P1 for use as a sealant where there is no possibility of food contact in and around food processing areas.
NOTE: This is a regional approval
Applications
They are used together to bond metal, wood, ferrite, ceramic and plastic materials.
Applications include tool handles, appliances, sporting goods and decorative trim.
Applications include tool handles, appliances, sporting goods and decorative trim.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 44,501x41,224x123,825 mm |
|---|---|
| Volume | 50 ml |
| Colour | yellow |
| Type | acrylic |
| Max. temperature | 100 °C |
Show UNSPSC/ECL@SS
£ 34.10 excl. VAT
/ Each
£ 40.92 incl. VAT
- Usually arrives within 14 working days