References
Rocol:GASSEAL 300g
Rubix:313007
Manufacturer :28042
EAN:5024747280421

Documents
Product details : ROCOL 28042 GASSEAL 300G
The original non-setting pipe sealant for metallic threaded joints.
GASSEAL is a non-setting pipe sealant used for metallic threaded joints.
Strengths
Suitable for use with natural gas and LPG pipework. Independently tested by BSI to BS EN 751-2: 1997 Part 2 Class B. Joints can be assembled and pressure tested immediately. Non corrosive to aluminium, brass, copper, low carbon steel and zinc. Resists vibration. Compatible with foam forming leak testers. Non-setting pipe sealant.
Applications
GASSEAL is a non-setting pipe sealant used for metallic threaded joints.
Technical specifications
Attributes
| Volume | 300 ml |
|---|---|
| Colour | white |
| Type | silicone |
| Weight | 300 g |
| Min. temperature | -20 °C |
| Max. temperature | 125 °C |
Show UNSPSC/ECL@SS
£ 27.76 excl. VAT
/ Each
£ 33.31 incl. VAT
- Usually arrives within 14 working days