3M 760BK290 HYBRID ADHESIVE SEALANT BLACK PLASTIC CART 290ML
3M™ Hybrid Adhesive Sealant 760
See technical informationSee documentsReferences
3M:1216686
Rubix:219A8124
Manufacturer :7100062075
EAN:04054596031845




Documents
Product details : 3M 760BK290 HYBRID ADHESIVE SEALANT BLACK PLASTIC CART 290ML
3M™ Hybrid Adhesive Sealant 760 is a single component, high strength, elastomeric sealant. This hybrid technology is paintable when wet and will not degrade when exposed to UV.
3M™ Hybrid Adhesive Sealant 760 is a single component, high strength, elastomeric sealant. This hybrid technology is paintable when wet and will not degrade when exposed to UV.
Strengths
• Excellent adhesion
• Paintable when wet
• Above/below water line use
• Low VOC
• 30 Minute skin time
Applications
Construction - General Industry - Transportation
Technical specifications
Attributes
| Volume | 290 ml |
|---|---|
| Colour | black |
| Type | silicone |
| Min. temperature | -40 °C |
| Max. temperature | 100 °C |
Show UNSPSC/ECL@SS
£ 13.38 excl. VAT
/ Each
£ 16.06 incl. VAT
- Delivery usually within ( 13 ) days