References
Festo:QSC-10H-50
Rubix:124A9728
Manufacturer :130702
EAN:4052568024239

Documents
Product details : FESTO 130702 BLANKING PLUG QSC-10H-50
Blanking plug QSC-10H-50 Size=Standard, Assembly Position=Any, Container size=50, Operating pressure complete temperature range=-0,95 - 6 bar, Temperature dependent operating pressure=-0,95 - 14 bar
Technical specifications
Attributes
| Logistic Weight | 2,85 g |
|---|---|
| Material | pbt |
| Connection 1 | 10 mm |
| Profile | qsc |
| Connection 2 | 10 mm |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 47.50 excl. VAT
/ 50 pieces
£ 57.00 incl. VAT
- In stock: Next day delivery