FESTO 153208 MULTIPLE DISTRIBUTOR QSQ-1/8-6
Multiple Distributor
See technical informationSee documentsReferences
Festo:QSQ-1/8-6
Rubix:124A7617
Manufacturer :153208
EAN:4052568032920

Technical specifications
| Material | pbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw) |
|---|---|
| Connection 1 | r 1/8 |
Documents
Product details : FESTO 153208 MULTIPLE DISTRIBUTOR QSQ-1/8-6
Multiple Distributor QSQ-1/8-6 360° orientable, 4 outlets. Size=Standard, Nominal size=2,1 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Design structure=Push/pull principle
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 60x29x32 mm |
|---|---|
| Logistic Weight | 29,43 g |
| Material | pbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw) |
| Connection 1 | r 1/8 |
| Profile | standard |
| Connection 2 | 6 |
Show UNSPSC/ECL@SS
£ 10.27 excl. VAT
/ Each
£ 12.32 incl. VAT
- Delivery usually within ( 2 ) days