References
Aventics:2121408000
Rubix:274A0784
Manufacturer :2121408000

Product details : AVENTICS 2121408000
Series QR1-S Standard
Technical specifications
Attributes
| Connection 1 | 8 |
|---|---|
| Material | brass |
| Length | 38.5 mm |
| Min. temperature | -20 °C |
| Colour | silver |
| Connection 2 | 8 |
| Max. temperature | 80 °C |
| Service pressure | 16 bar |
| Type of fluid | compressed air |
| Metric exterior tube diameter | 8 mm |
| Metric exterior tube diameter 2 | 8 mm |
Show UNSPSC/ECL@SS
£ 8.40 excl. VAT
/ Each
£ 10.08 incl. VAT
- Usually arrives within 14 working days
