References
Mecaline:859006
Rubix:208A5202
EAN:3660338140587

Documents
Product details : MECALINE 859006 POLYAMIDE PLUG 4
Polyamide plug designed to block the passage of fluid for push-on fittings
Technical specifications
Attributes
| Connection 1 | 4 |
|---|---|
| Material | polyamide |
| Min. temperature | -20 °C |
| Max. temperature | 80 °C |
| Service pressure | 15 bar |
| Metric exterior tube diameter | 4 mm |
Show UNSPSC/ECL@SS
£ 0.83 excl. VAT
/ Each
£ 1.00 incl. VAT
- Usually arrives within 14 working days
