Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Adhesives and sealants for installation and sealing
(431)
Adhesives for fastening
(79)
Accessories for adhesives
(126)
See Glues
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Glues
Adhesives and sealants for installation and sealing
Sealants
Sealants
SPARTEX 715839 MULTI-PURPOSE FASTENING ADHESIVE COLOUR WHITE
SPARTEX 715839 MULTI-PURPOSE FASTENING ADHESIVE COLOUR WHITE
Multi-purpose fixation glue
References
spartex:
715839
rubix:
256A6400
ean:
3660338411373
Technical specifications
Capacity
310
ml
Type
silicone
See all Specifications
Technical sheet / Technical file
Security form
Product details
Technical specifications
Product details : SPARTEX 715839 MULTI-PURPOSE FASTENING ADHESIVE COLOUR WHITE
Colour: White .
Polychloroprene-based glue cartridge, known as neoprene. .
Use: .
- Assembly .
- Renovation. .
- Construction .
Contents: 310 ml
Technical specifications
Attributes
Capacity
310
ml
Type
silicone
Min. temperature
-20
°C
Max. temperature
60
°C
Colour
white
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.52
excl. VAT
/
Each
£
4.22
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
LOCTITE 595 SILICONE CLEAR CARTRIDGE 310ML 2062060
3M MARINE ADHESIVE SEALANT 5200FC WHITE 295 ML
LOCTITE SI 5980 BLACK ADHESIVE 300ML 2064233
SPARTEX 715835 ACRYLIC SEALANT 310ML
SPARTEX 610335 SANITARY SILICONE FUNGICIDE TRANSLUCENT 310ML
LOCTITE SI 5368 ACETOXY SILICONE BLACK 310ML 2063263
3M 1000NF5 FAST TACK WATER BASED ADHESIVE NEUTRAL 18.9 L
SIKA 521UV-BLK-600ML 521UV BLACK 600ML
LOCTITE SI 5130 SILICONE WHITE TUBE 80G 2053643
LOCTITE SI 5660 GASKET COMPOUND 40ML 1718240
LOCTITE SI 595 SILICONE CLEAR TUBE 100ML 2061823
3M 708204 FASTBOND CONTACT ADHESIVE 2000NF BLUE 17L DRUM
TEROSON MS 930 BLACK SEALANT 310ML 2969740
AMBERSIL 31753 5024A SILICONE ADHESIVE SEALANT
LOCTITE 5399 SILICONE HI TEMP RED 310M