3M 708204 FASTBOND CONTACT ADHESIVE 2000NF BLUE 17L DRUM
3M™ Fastbond™ Contact Adhesive 2000NF
See technical informationSee documentsReferences
3M:7100083354
Rubix:80228930
Manufacturer :7100083354
EAN:54054596051169

Documents
Product details : 3M 708204 FASTBOND CONTACT ADHESIVE 2000NF BLUE 17L DRUM
Get high heat resistance and high strength with 3M™ Scotch-Weld™ Contact Adhesive 2000NF. Our adhesive offers immediate bonding and handling strength without force drying.
It’s a water-dispersed, high solids, activated adhesive that bonds flexible polyurethane and latex foams, plastic laminate, wood, plywood, particle board, fabrics, fibre, aluminium, galvanised steel and many plastics.
Apply 3M™ Scotch-Weld™ Contact Adhesive 2000NF for immediate bonding and handling strength without force drying. Our adhesive’s benefits include high heat resistance and high strength.
Strengths
Two-part activated water based contact adhesive;Immediate bonding and handling strength without force drying;Offers high heat resistance, high strength;High solids content for a cost-effective bonding solution;Certified to GREENGUARD™ Product Emission Standard For Children and Schools for low emitting interior building material
Applications
Use to bond flexible polyurethane and latex foams, plastic laminate, wood, plywood, particle board, fabrics, fibre, aluminium, galvanized steel and many plastics
Technical specifications
Attributes
| Volume | 17000 ml |
|---|---|
| Colour | blue |
| Type | silicone |
| Max. temperature | 110 °C |
Show UNSPSC/ECL@SS
£ 549.30 excl. VAT
/ Each
£ 659.16 incl. VAT
- Delivery usually within ( 16 ) days