SPARTEX 715835 ACRYLIC SEALANT 310ML
Special acrylic putty for gaskets and cracks
See technical informationSee documentsReferences
Spartex:715835
Rubix:306A9431
EAN:3660338411366

Documents
Product details : SPARTEX 715835 ACRYLIC SEALANT 310ML
For connecting masonry, frame or window in the exterior and interior.
.
Excellent grip .
Deep Drying Time: About 24 hours. .
Colour: White. .
Smoothing time: 20 min .
Setting time in T°: - 20°C to + 80°C .
For use in prefabrication, crack removal, window frame connection for joinery sealing (joint with max. 15% amplitude). .
Contents: 310 ml Standard: ISO 11600
Excellent grip .
Deep Drying Time: About 24 hours. .
Colour: White. .
Smoothing time: 20 min .
Setting time in T°: - 20°C to + 80°C .
For use in prefabrication, crack removal, window frame connection for joinery sealing (joint with max. 15% amplitude). .
Contents: 310 ml Standard: ISO 11600
Technical specifications
Attributes
| Volume | 310 ml |
|---|---|
| Colour | white |
| Type | acrylic |
| Min. temperature | -20 °C |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 2.65 excl. VAT
/ Each
£ 3.18 incl. VAT
- Usually arrives within 14 working days
