References
Teroson:MS 930 BK CR 310ML M/L
Rubix:128A8780
Manufacturer :2496652
EAN:4058093023495

Documents
Product details : TEROSON MS 930 BLACK SEALANT 310ML 2969740
TEROSON MS 930 is a 1K, white, grey or black, moisture-cured, thixotropic silane modified polymer sealant/adhesive. It is suitable for various applications involving a wide range of substrate materials. It forms a soft elastic product and provides excellent UV and weathering resistance. It complies with UL QMFZ2 for electrical safety.
Strengths
multi-purpose product
broad-spectrum primerless adhesion
excellent UV and weathering resistance
suitable for a wide range of substrate materials
product complies with UL electrical safety standard
Applications
1K, white, grey or black, thixotropic silane modified polymer sealant/adhesive. This is a multi-purpose product providing good primerless adhesion.
Technical specifications
Attributes
| Volume | 310 ml |
|---|---|
| Colour | black |
| Type | silicone |
| Min. temperature | -50 °C |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 20.00 excl. VAT
/ Each
£ 24.00 incl. VAT
- Usually arrives within 14 working days