3M 1000NF5 FAST TACK WATER BASED ADHESIVE NEUTRAL 18.9 L
3M™ Fast Tack Water Based Adhesive 1000NF
See technical informationSee documentsReferences
3M:FT10005G
Rubix:228A5429
Manufacturer :7100025154
EAN:50051115646749

Documents
Product details : 3M 1000NF5 FAST TACK WATER BASED ADHESIVE NEUTRAL 18.9 L
3M™ Fast Tack Water Based Adhesive 1000NF has a faster bonding time than most one-part water based adhesives, achieving handling strength in approximately one minute or less to keep production processes moving. Along with its fast tack-time, the potential for one-surface application also increases productivity while using less product. The high solids loading provides higher surface coverage than typical solvent adhesive helping to improve working environments and improve productivity.
By formulating an adhesive that is 48% solids, 3M Fast Tack Water Based Adhesive 1000NF provides up to three times more coverage than solvent based adhesives, reducing inventory and disposal costs, and requires less frequent product change out. The neutral formula provides even coverage and dries clear for desired aesthetic results. It adheres to many types of flexible foam, latex foams, fabric, polyester fiberfill, canvas, wood, plywood, particleboard and many plastic and metal surfaces. It bonds these surfaces to themselves and each other. This special adhesive is engineered for use in industries like furniture manufacturing, woodworking, foam bonding and specialty vehicle manufacturing. It is certified to GREENGUARD® Product Emission Standard For Children and Schools(SM) for low emitting interior building materials:
Addresses or Contributes to LEED® EQ Credit 4.1: Low Emitting Materials: Adhesive and Sealants
Addresses or Contributes to LEED® EQ Credit 4.5: Low Emitting Materials: Furniture and Furnishings
Addresses or Contributes to LEED® EQ Credit 4.6: Low Emitting Materials: Ceiling and Wall Systems
The high-level performance of 3M™ Fast Tack Water Based Adhesive 1000NF is due to its use of a proprietary 3M technology for creating pressure sensitive adhesives (PSAs). Similar to PSA tape, 3M Fast Tack Water Based Adhesive 1000NF becomes tacky quickly for forming immediate bonds. It then leverages proprietary cross-linking technology, which builds even more strength with time. Depending on the materials being joined, the adhesive can achieve handling strength almost instantly, yet remain repositionable while still wet.
3M™ Fast Tack Water Based Adhesive 1000NF is a unique, water-based adhesive specially designed to deliver an effective combination of fast, heat resistant bonding, repositionability and high ultimate strength. Our adhesive is non-flammable, polychloroprene-free, which can contribute to lower insurance costs and increased workplace safety.
Strengths
Solventless, one-part adhesive requires no mixing for safe, easy handling;Stable bond provides good heat resistance for long-term endurance;Fast bonding for immediate handling strength to keep assembly processes moving;Low overspray and high coverage minimizes waste;Bonds a wide variety of substrates with high temperature resistance to meet a wide variety of needs
Applications
Bond Countertop Laminate to Particle Board; Bond Wood Veneer to Particle Board
Technical specifications
Attributes
| Volume | 18900 ml |
|---|---|
| Colour | white |
| Type | silicone |
| Shelf Life | 12 months from shipping date |
| Min. temperature | 15 °C |
| Max. temperature | 27 °C |
Show UNSPSC/ECL@SS
£ 619.75 excl. VAT
/ Each
£ 743.70 incl. VAT
- Delivery usually within ( 16 ) days