Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Quick couplings
Pneumatic - Quick Release Coupling
CEJN 103105004 NIPPLE 3/8IN HOSE
CEJN 103105004 NIPPLE 3/8IN HOSE
Pneumatic - Quick Release Coupling CEJN
References
cejn:
103105004
rubix:
232A5902
ean:
07391390042552
Product details
Technical specifications
Product details : CEJN 103105004 NIPPLE 3/8IN HOSE
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.17
excl. VAT
/
Each
£
5.00
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
MECALINE 884637 MINI COUPLING MALE PLUG -MALE G 3/8IN
MECALINE 894399 PLUG ISO C10 FOR HOSE CONNECTING 10
CEJN 103202154 COUPLING R 3/8IN MALE NBR - ESAFE
MECALINE 884644 MINI COUPLING MALE PLUG -TUBE ID 8/6
MECALINE 884672 MULTI SOCKET COUPLING HOSE ID 8
LEGRIS PNEUMATIC FITTING, STEM, MALE ADAPTOR, 5.5 MM, 31.5 MM
MECALINE COUPLINGS ISO B12 FOR HOSE 8MM 736037
CAMOZZI FITTING 5051-1/4
MECALINE 884701 HIGH FLOW PLUG FEMALE G 1/4IN
MECALINE 884682 MULTI SOCKET PLUG FEMALE G 1/2IN
RECTUS FEMALE COUPLG NICKEL 21KAIW13MPN
RECTUS S/S QRC COUPLING 21KAIW10RVX
PCL AA7104 XF ADAPTORS 1/2IN MALE NUT 25SFAK21SXN
PARKER 21KBAW10MPN CPL G1/8 MALE BSPP NBR
MECALINE 884651 MINI COUPLING FEMALE PLUG -MALE G 3/8IN