POLYCO MTEC5 MULTI-TASK E C5 NITRILE PALM GLOVES 4X44D GRN/BLK SIZE 9
Multi-Task E C5™
See technical informationReferences
Polyco Healthline:MTEC5/09
Rubix:80327909
EAN:05010699849953

Product details : POLYCO MTEC5 MULTI-TASK E C5 NITRILE PALM GLOVES 4X44D GRN/BLK SIZE 9
Seamless knitted nylon cut resistant liner with a nitrile palm coating and impact protection. Impact Protection: Thermoplastic impact protection applied to the back of the hand reduces impact and has been engineered to allow for total flexibility. Cut Resistant: Nylon liner offers optimal cut protection and achieves excellent EN388 scores in all categories.
\nGrip: The highly flexible nitrile coating has a slightly roughened finish which improves handling performance, particularly in light oil applications. Fit: Elasticated Neoprene cuff with adjustable Hook & Loop wrist strap provides a secure fit.
Standard : EN388_4141X\nLining : HPPE\nFinishing : Palm coated\nColour : Green/Black\nCuff style : Knitted
\nGrip: The highly flexible nitrile coating has a slightly roughened finish which improves handling performance, particularly in light oil applications. Fit: Elasticated Neoprene cuff with adjustable Hook & Loop wrist strap provides a secure fit.
Standard : EN388_4141X\nLining : HPPE\nFinishing : Palm coated\nColour : Green/Black\nCuff style : Knitted
Coating : Nitrile/TP
Technical specifications
Attributes
| Size | 9 |
|---|---|
| Main material | nylon |
| Material | seamless knitted nylon |
Show UNSPSC/ECL@SS
£ 18.82 excl. VAT
/ Each
£ 22.58 incl. VAT
- In stock: Next day delivery
