PORTWEST A721 M IMPACTGLOVESY/O-M A721-8


A721 Anti Impact Grip Glove

References
portwest:A721 M
rubix:169A7443
manufacturer :A721Y1RM
ean:5036108236121
brand logo
brand logo
Technical specifications
Sizem
Main materialpolyester
See all Specifications

Product details : PORTWEST A721 M IMPACTGLOVESY/O-M A721-8


TPR pod technology for maximum impact protection. 13-gauge knit for a perfect fit. Foam nitrile coating for excellent grip in wet and dry conditions. Highly durable and impact-resistant. Hand strap for secure fit. Seamless, breathable lining. ANSI A1 cut resistance level. Retail label for easy presentation.
Standard: EN388_4241XP

Technical specifications


Attributes
Sizem
Main materialpolyester
Materialpolyester
Show UNSPSC/ECL@SS
£ 9.42 excl. VAT
/ Each
£ 11.30 incl. VAT
  • In stock: Next day delivery