Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
Special risk gloves
Anti-shock glove
TEGERA 9185 SYNTHETIC LEATHER GLOVE PRO MICROTHAN IMPACTOTHAN 8 M
TEGERA 9185 SYNTHETIC LEATHER GLOVE PRO MICROTHAN IMPACTOTHAN 8 M
Synthetic leather glove TEGERA 9185
References
tegera:
9185-8
rubix:
246A0929
ean:
7392626033566
Technical specifications
Size
8
Main material
polyester
Food contact
no
See all Specifications
Product details
Technical specifications
Product details : TEGERA 9185 SYNTHETIC LEATHER GLOVE PRO MICROTHAN IMPACTOTHAN 8 M
TEGERA® 9185, Impact-reducing glove, Microthan®, Impactothan®, polyester, Cat. II, reinforced fingertips, chrome free, for fine assembly work
Technical specifications
Attributes
Logistic Weight
85
g
Size
8
Main material
polyester
Food contact
no
ESD
no
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
59.78
excl. VAT
/
Each
£
71.74
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
ANSELL R840 11 RINGERS NITRILE PALM TPR GLOVES BLK/GRNYEL SIZE 11
POLYCO MTEC5 MULTI-TASK E C5 NITRILE PALM GLOVES 4X44D GRN/BLK SIZE 9
TEGERA 9185 SYNTHETIC LEATHER GLOVE PRO MICROTHAN IMPACTOTHAN 9 L
POLYCO MTEC5 MULTI-TASK E C5 NITRILE PALM GLOVES 4X44D GRN/BLK SIZE 10
TEGERA 9196 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 6 XS
TEGERA 9185 SYNTHETIC LEATHER GLOVE PRO MICROTHAN IMPACTOTHAN 11 2XL
TEGERA 7773 LEATHER GLOVE DYNAMIC STRENGTH 9 L
TEGERA 9196 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 7 S
TEGERA 9196 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 9 L
TEGERA 9185 SYNTHETIC LEATHER GLOVE PRO MICROTHAN IMPACTOTHAN 10 XL
ANSELL R840 RINGERS 4131AP NITRILE PALM TPR GLOVES BLK/GRNYEL SIZE 7
PORTWEST A721 L IMPACTGLOVESY/O-L A721-9
SHOWA 377 IMPACT PROTECTION GLOVES BLUE 9/XL
TEGERA 9196 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 8 M
PORTWEST A721 XL IMPACTGLOVESY/O-XL A721-10