PORTWEST A721 XL IMPACTGLOVESY/O-XL A721-10


A721 Anti Impact Grip Glove

References
portwest:A721 XL
rubix:169A7316
manufacturer :A721Y1RXL
ean:5036108236138
brand logo
brand logo
Technical specifications
Sizexl
Main materialpolyester

Product details : PORTWEST A721 XL IMPACTGLOVESY/O-XL A721-10


TPR pod technology for maximum impact protection. 13-gauge knit for a perfect fit. Foam nitrile coating for excellent grip in wet and dry conditions. Highly durable and impact-resistant. Hand strap for secure fit. Seamless, breathable lining. ANSI A1 cut resistance level. Retail label for easy presentation.
Standard: EN388_4241XP

Technical specifications


Attributes
Sizexl
Main materialpolyester
Show UNSPSC/ECL@SS
£ 9.45 excl. VAT
/ Each
£ 11.34 incl. VAT
  • In stock: Next day delivery