POLYCO MTE MULTI-TASK E NITRILE PALM GLOVES 4141X RED/BLK SIZE 9

Multi-Task E™

See technical information

References

Polyco Healthline:MTE/9
Rubix:2573258
EAN:05010699844910
brand logo
brand logo

Technical specifications

Size9
Coating of the glovesnitrile
Abrasion resistance level4
See all Specifications

Product details : POLYCO MTE MULTI-TASK E NITRILE PALM GLOVES 4141X RED/BLK SIZE 9


Seamless knitted nylon liner with a nitrile palm coating and impact protection. Impact Protection: Thermoplastic rubber impact protection to the back of the hand and fingers reduces impact injury and has been engineered to allow for total flexibility. Reinforced Crotch: Nitrile reinforcement between the thumb and forefinger offers additional protection in an area that is highly susceptible to wear and tear.
Grip: The highly flexible nitrile coating has a slightly roughened finish which improves handling performance, particularly in light oil applications. Header Card: Also available on a header card for easy display and allowing for lower order quantities.
Standard : EN388_4141X
Colour :Red/Black
brand logo

Technical specifications


Attributes
Size9
Coating of the glovesnitrile
Abrasion resistance level4
Main materialnylon
Materialseamless knitted nylon
Length220 mm
£ 12.90 excl. VAT
/ Each
£ 15.48 incl. VAT
  • In stock: Next day delivery

Size