Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 777 SYNTHETIC GLOVE 11 2XL
TEGERA 777 SYNTHETIC GLOVE 11 2XL
Synthetic glove TEGERA 777
References
tegera:
777-11
rubix:
234A4461
ean:
7340118320762
Technical specifications
Size
11
Coating
Polyurethane
Abrasion resistance level
2
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 777 SYNTHETIC GLOVE 11 2XL
TEGERA® 777, Synthetic glove, PU, palm-dipped, nylon, 18 gg, smooth finish, Cat. II, ultra thin, breathable back, water and oil repellent palm
Technical specifications
Attributes
Size
11
Coating
Polyurethane
Abrasion resistance level
2
Main material
Nylon
Colour
Black
Secondary colour
Blue
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.21
excl. VAT
/
Each
£
2.65
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Check our products from related categories
ANSELL 11-840 HYFLEX 4131A FORTIX NITRILE GLOVES GRY/BLK SIZE 8
TEGERA 7798 LEATHER GLOVE DYNAMIC STRENGTH 9 L
PORTWEST A330NARM NITRILE LIGHT KNITWRIST GLOVE NAVY SIZE M
TEGERA 612 SYNTHETIC GLOVE 7 S
TEGERA 90088 SYNTHETIC LEATHER GLOVE 7 S
TEGERA 863R SYNTHETIC GLOVE 7 S
POLYCO 921 POLYFLEX MAX PC PALM COATED GLOVES 4131X BLUE/BLK SIZE 7
ANSELL 48-919 EDGE 4121A NITRILE D'DIPPED GLOVES GRY/BLK/D'RED SIZE 7
TEGERA 9123 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 9 L
ANSELL 47-402 ACTIVARMR 3111A FULLY COATED GLOVES BLUE SIZE 9
TEGERA 116 LEATHER GLOVE 9 L
TEGERA 882 SYNTHETIC GLOVE 8 M
POLYCO 800GR POLYFLEX DOTTED PALM GLOVES 4122X GREY/BLK SIZE 11 PK1
POLYCO MOP MATRIX PU PALM COATED GLOVES 4343X ORG/BLK SIZE M PK1
POLYCO PHYC3 HYDRO C3 NITRILE PALM GLOVES 4X43C ORG/BLK SIZE 10 PK1