POLYCO GH370 MATRIX NITRILE PALM GLOVES 4X42F BLK/GREY SIZE 8 PK1


Matrix® GH370

References
polyco healthline:GH370-8
rubix:2021011
brand logo
brand logo
brand logo
Technical specifications
Size8
CoatingNitrile
Abrasion resistance level4
See all Specifications

Product details : POLYCO GH370 MATRIX NITRILE PALM GLOVES 4X42F BLK/GREY SIZE 8 PK1


Lightweight seamless knitted liner with a nitrile palm coating. Protection: Lightweight liner provides excellent cut, abrasion and tear resistance. Grip: Nitrile coating offers good grip, especially on oily surfaces. Dexterity: Designed to be close fitting for maximum dexterity. Knit Wrist: Elasticated for a secure fit.
Standard : EN388_4X44C
Colour :Black
brand logo

Technical specifications


Attributes
Size8
CoatingNitrile
Abrasion resistance level4
Main materialTextile
MaterialSeamless knitted high cut
Show UNSPSC/ECL@SS
£ 9.35 excl. VAT
/ Each
£ 11.22 incl. VAT
  • In stock: Next day delivery