EXPERT 124 PIECE MULTI-TOOL SET IN COMPACT CASE E034806
Multi-tool composition - 124 pieces
See technical informationReferences
Expert:E034806
Rubix:2517349
EAN:3258950348063
Product details : EXPERT 124 PIECE MULTI-TOOL SET IN COMPACT CASE E034806
- ¼" hex sockets: 4 - 4.5 - 5 - 5.5 - 6 - 7 - 8 - 9 - 10 - 11 - 12 - 13 - 14 mm
- 2x ¼" and ½" latch parking pawls.
- 2x ¼" extension cords: 2 ½" 55 and 100 mm extension cords: 130 - 250 mm.
- 2x ¼" and ½" universal joints.
- 1x ¼"adapter for ¼" bits
- 1x ¼" handle fitted.
- 1x multi-socket pliers 250 mm between.
- 1x mechanical diagonal cutting pliers 160 mm.
- 1 ½" angled round needle-nose pliers
- ½" hex sockets. 10 - 11 - 12 - 13 - 14 - 15 - 16 - 17 - 18 - 19 - 21 - 22 - 24 - 27 - 30 - 32 mm.
- Combination wrench: 8 - 10 - 11 - 12 - 13 - 14 - 15 - 16 - 17 - 18 - 19 mm
- Set of 9 short male wrenches in case: 1.5 - 2 - 2,5 - 3 - 4 - 5 - 6 - 7 - 8 mm
- Set of 7 Torx® male wrenches in case: T10 - T15 - T20 - T25 - T27 - T30 - T40 mm.
- Screwdriver: - slotted: 4 x 100 - 6.5 x 125 - Phillips®: PH1 x 100 - PH2 x 125 - Pozidriv®: PZ1 x 100 - PZ2 x 125.
- Box with 48 bits and 1 accessory: - slotted: 4 - 4.5 - 5.5 - 6.5 x 2 - 8 mm - Phillips®: PH1x2 - PH2x3 - PH3 - Pozidriv®: PZ1x2 - PZ2x3 - PZ3x2 - Torx®: T10x2 - T15x2 - T20x2 - T25x2 - T30x2 - ResisTorx®: TT10 - TT15x2 - TT20x2 - TT25x2 - TT30x2 - TT40 - 6 - way: 2 - 3x2 - 4x2 - 5x2 - 6x2 mm.
- 1 Magnetic locking ring bit holder
characteristics:
EAN: 3258950348063
Dimensions: L 565 x D 415 x H 92 mm
Dimensions [mm]: L 565 x D 415 x H 92
Pack: 1
Qty: 124
Qty: 124
[Kg]: 8.30
- 2x ¼" and ½" latch parking pawls.
- 2x ¼" extension cords: 2 ½" 55 and 100 mm extension cords: 130 - 250 mm.
- 2x ¼" and ½" universal joints.
- 1x ¼"adapter for ¼" bits
- 1x ¼" handle fitted.
- 1x multi-socket pliers 250 mm between.
- 1x mechanical diagonal cutting pliers 160 mm.
- 1 ½" angled round needle-nose pliers
- ½" hex sockets. 10 - 11 - 12 - 13 - 14 - 15 - 16 - 17 - 18 - 19 - 21 - 22 - 24 - 27 - 30 - 32 mm.
- Combination wrench: 8 - 10 - 11 - 12 - 13 - 14 - 15 - 16 - 17 - 18 - 19 mm
- Set of 9 short male wrenches in case: 1.5 - 2 - 2,5 - 3 - 4 - 5 - 6 - 7 - 8 mm
- Set of 7 Torx® male wrenches in case: T10 - T15 - T20 - T25 - T27 - T30 - T40 mm.
- Screwdriver: - slotted: 4 x 100 - 6.5 x 125 - Phillips®: PH1 x 100 - PH2 x 125 - Pozidriv®: PZ1 x 100 - PZ2 x 125.
- Box with 48 bits and 1 accessory: - slotted: 4 - 4.5 - 5.5 - 6.5 x 2 - 8 mm - Phillips®: PH1x2 - PH2x3 - PH3 - Pozidriv®: PZ1x2 - PZ2x3 - PZ3x2 - Torx®: T10x2 - T15x2 - T20x2 - T25x2 - T30x2 - ResisTorx®: TT10 - TT15x2 - TT20x2 - TT25x2 - TT30x2 - TT40 - 6 - way: 2 - 3x2 - 4x2 - 5x2 - 6x2 mm.
- 1 Magnetic locking ring bit holder
characteristics:
EAN: 3258950348063
Dimensions: L 565 x D 415 x H 92 mm
Dimensions [mm]: L 565 x D 415 x H 92
Pack: 1
Qty: 124
Qty: 124
[Kg]: 8.30
Technical specifications
Attributes
| Number of elements | 124 |
|---|
Show UNSPSC/ECL@SS
£ 354.30 excl. VAT
/ Each
£ 425.16 incl. VAT
- Delivery usually within ( 14 ) days
