References
Bahco:FF1A208LM
Rubix:401A4170
Manufacturer :FF1A208LM
EAN:7314150456024
Product details : BAHCO FF1A208LM FOAM 2 F/LARGE COMPOSITION LM
Includes 56 pcs
2744 multi-purpose snip
7809M 1/2" socket driver hex 4, 5, 6, 7, 8, 10, 12, 14 mm
K7801M 1/2" power sockets 13, 15, 16, 17, 18, 19, 21, 22, 24 mm
K8160D-2 power socket extension 1/2"
KBGU-10P-DISPEN utility knife blade 10P dispenser
KERU-01 1hand ERGO pruner
319 hacksaw
K6650-1/2-1P adapter 1/4" 50 mm 1/2" w/pin
S240 socket set 1/2"
Foam laser marked
Foam inlay resists Skydrol, petrol, water and UV
Environmentally friendly foam inlay
Push system for easy tool extraction
Foam inlay system for neat and tidy tool organisation
FOD system: two-colour foam inlays help in identifying missing tools
2744 multi-purpose snip
7809M 1/2" socket driver hex 4, 5, 6, 7, 8, 10, 12, 14 mm
K7801M 1/2" power sockets 13, 15, 16, 17, 18, 19, 21, 22, 24 mm
K8160D-2 power socket extension 1/2"
KBGU-10P-DISPEN utility knife blade 10P dispenser
KERU-01 1hand ERGO pruner
319 hacksaw
K6650-1/2-1P adapter 1/4" 50 mm 1/2" w/pin
S240 socket set 1/2"
Foam laser marked
Foam inlay resists Skydrol, petrol, water and UV
Environmentally friendly foam inlay
Push system for easy tool extraction
Foam inlay system for neat and tidy tool organisation
FOD system: two-colour foam inlays help in identifying missing tools
Technical specifications
Attributes
| Number of elements | 56 |
|---|
Show UNSPSC/ECL@SS
£ 366.83 excl. VAT
/ Each
£ 440.20 incl. VAT
- Delivery usually within ( 14 ) days


