Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Storage
Toolboxes and chests
Tool composition
FACOM FARM MACH SET CM.AG4
FACOM FARM MACH SET CM.AG4
Selection of agricultural engines 57 metric tools
References
facom:
CM.AG4
rubix:
1237919
ean:
3148515010569
Technical specifications
Number of elements
57
Product details
Technical specifications
Product details : FACOM FARM MACH SET CM.AG4
Delivered without container.
Weight: 13.81 kg
Technical specifications
Attributes
Number of elements
57
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
901.33
excl. VAT
/
Each
£
1,081.60
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK TEX 1 ORGANISER TOOL KIT 880733
KNIPEX 002121HKS SANITARY TOOL CASE MEISTER 200MM
WERA 05136609001 ADVENT CALENDAR 2024
MAKITA 193392-5 SERVICE KIT HR5001C
KNIPEX 002136 TOOL CASE FOR ROBUST 34 ELECTRONICS 419MM
FACOM 2070.E18 120-PIECE SET OF ELECTRONIC TOOLS - METAL TOOLBOX
WERA 074738 7440/41 TORQUE SCREWDRIVER SET 0.3-3.0NM WITH BITS 26PC
FACOM ELECTRONICS SET CM.EL32
FACOM EXTRACTORS U.23J3
ROEBUCK 070013 ELECTRO / MECHANICAL TOOLKIT
FACOM ELECTRICIAN SET CM.E17
FACOM 2074.M140A 4 DRAWERS METAL TOOLCHEST WITH MECHANICS SET 200 TOOL
FACOM ELECTRONICS SET CM.EL34
FACOM SERVICING SET CM.EM41A
WERA 130110 CLICK TORQUE A 6 SET 1 20PC