References
Lewden Metal Products:PM16/2100FPB
Rubix:221A7908
Documents
Product details : LEWDEN PM16/2100FPB PLUG
Conn 16A 3P 240V Ip44 6H Multimax (L)134 mm
Technical specifications
Attributes
| Voltage | 230 V |
|---|---|
| Amperage | 16 A |
Show UNSPSC/ECL@SS
£ 9.89 excl. VAT
/ Each
£ 11.87 incl. VAT
- Delivery usually within ( 3 ) days

