• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,380)
  • Mechanical Power Transmission(110,915)
  • Fluid Transmission & Flow Technology(101,369)
  • Tools & Metrology(32,599)
  • Protection, Safety & Hygiene(55,407)
  • Equipment(10,030)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,506)
  • Welding(1,013)
  • New Products
  • Lubricants(934)
  • Paints and Fittings(416)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(301)
  • Electrics, electronics and lighting(3,457)
See Maintenance & Repairs
  • Electrics and lighting(3,017)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Plug
DRAPER EXPERT 53085 VAG DRAIN PLUG KEY

DRAPER EXPERT 53085 VAG DRAIN PLUG KEY

Draper

See technical information
References
Draper Expert:53085
Rubix:382A3840
Manufacturer :53085
EAN:5010559530854
brand logo
brand logo

Product details : DRAPER EXPERT 53085 VAG DRAIN PLUG KEY


3/8 Sq. Dr. Drain Plug Key for VAG group cars

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 11.52 excl. VAT
/ Each
£ 13.82 incl. VAT
  • Delivery usually within ( 7 ) days

Check our products from related categories

MENNEKES 13520 POWER TOP EXTRA PLUG IP54 32A 5P 400VDRAPER EXPERT 16783 14MM 6 POINT SPARK PLUG SOCKET 1/2IN SQ DR 21MMGEWISS 3P+N+E 230V PLUG GW62015HWALTHER 330306 32A 2P+E 240V COUPLER (L)189 MM X (DIA)72 MMILME PES1663PV 230V 16A 2P&E COUPLER BLUEWALTHER 230 32A 3P+N+E 415V PLUG (L)174 MM X (DIA)72 MMLEWDEN SRG1V1G 2 MODULE TYPE 2 SINGLE PHASE LED TT/LEWDEN 508246 SKT SURF 32A 5P 415V IP44DRAPER EXPERT 23254 VW COIL-ON-PLUG PULLERDRAPER 38327 HEX DRAIN PLUG KEY 3/8IN SQ DR 14MMDRAPER 38328 HEX DRAIN PLUG KEY 3/8IN SQ DR 10MMMENNEKES 13513 POWER TOP XTRA PLU IP54 32A 3P 230V 6HDRAPER 83796 M3.5X0.6 TAPER & PLUG TAP SETDRAPER 87806 4PC PLUG CUTTER SETDRAPER 13868 FLEXIBLE SPARK PLUG WRENCH 14MM
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap