References
Festo:NPQM-LFK-G14-Q8-P10
Rubix:391A4599
Manufacturer :558841
EAN:4052568055738

Technical specifications
| Material | nickel-plated brass (housing);nbr (seal) |
|---|---|
| Connection 1 | g 1/4 |
Documents
Product details : FESTO 558841 MULTIPLE DISTRIBUTOR
Multiple Distributor NPQM-LFK-G14-Q8-P10 Size=Standard, Nominal size=5,5 mm, Type of seal on screw-in stud=Sealing ring, Design structure=Push/pull principle, Operating pressure complete temperature range=-0,95 - 16 bar
Technical specifications
Attributes
| Logistic Weight | 70,11 g |
|---|---|
| Material | nickel-plated brass (housing);nbr (seal) |
| Connection 1 | g 1/4 |
| Profile | standard |
| Connection 2 | 8 |
Show UNSPSC/ECL@SS
£ 10.59 excl. VAT
/ Each
£ 12.71 incl. VAT
- Delivery usually within ( 2 ) days