References
IMI Norgren:C02250406
Rubix:132A1943
Manufacturer :C02250406


Technical specifications
| Material | body: pbt; threads: nickel-plated brass; locking ring: stainless steel; sealing: nbr (silicone-free) |
|---|---|
| Connection 1 | m6 |
Product details : NORGREN C02250406 PFITC 4MM-M6 STRAIGHT ADPT
Straight Screw-In Fitting connector 4 - M6 Pneufit C
Pneufit-C Straight adaptor internal and external hex Ø4mm x M6 C02250406
Technical specifications
Attributes
| Material | body: pbt; threads: nickel-plated brass; locking ring: stainless steel; sealing: nbr (silicone-free) |
|---|---|
| Connection 1 | m6 |
| Profile | straight male coupling (internal and external hex) |
| Connection 2 | 4 |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 3.05 excl. VAT
/ Each
£ 3.66 incl. VAT
- Usually arrives within 14 working days