References
SMC:KSH12-03S
Rubix:124A2913
Manufacturer :KSH12-03S
EAN:3618036025033

Documents
Product details : SMC KSH12-03S FITTING
Rotary one-touch fitting series KS comes with a ball race bearing for oscillating or rotating applications. KS series comes in 5 tube sizes ranging from 4 to 12mm. One touch collet includes anti tube rotation mechanism. KS is suitable for copper free applications.
•Rotary, One-touch fitting (standard)
•Metric threads
•Tube OD: Ø4, Ø6, Ø8, Ø10, Ø12
•Maximum operating pressure: 1.0 MPa
•Ambient & fluid temperature: -5 to 60°C
Model: H (Male Connector)
Applicable Tube OD: Ø12 mm
Port Size: 03 (R[PT] 3/8)
Sealant: S [Sealant]
•Metric threads
•Tube OD: Ø4, Ø6, Ø8, Ø10, Ø12
•Maximum operating pressure: 1.0 MPa
•Ambient & fluid temperature: -5 to 60°C
Model: H (Male Connector)
Applicable Tube OD: Ø12 mm
Port Size: 03 (R[PT] 3/8)
Sealant: S [Sealant]
Technical specifications
Attributes
| Logistic Weight | 72 g |
|---|---|
| Material | polyacetal (body); pbt |
| Connection 1 | 3/8 |
| Profile | ksh |
| Connection 2 | 12 |
| Type | ksh (standard) |
| Tube diameter | 12 mm |
Show UNSPSC/ECL@SS
£ 62.30 excl. VAT
/ 2 pieces
£ 74.76 incl. VAT
- Delivery usually within ( 4 ) days